APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.

APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.

APV Paraflow Plate Heat Exchanger. Model HX, S/N M/C 988. Stainless steel plates: (52). Heat transfer surface area: Approx. 84 sq. ft. Design pressure: 100 psig. Test pressure: 150 psig. Fixed end ports: (4) 2 in. Movable end ports: (4) 2 in. Terminal ports: (3) 2 in. Overall dimensions: 66 in. L x 24 in. W x 60 in. H.

Product Details
  • Stock No: ENDX750.3a
  • Manufacturer: APV
  • Model: HX
  • Serial Number: M/C 988
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Paraflow HX Plate Heat Exchanger Model HX - 84 sq. ft.