APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.

APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.

APV Paraflow Plate Heat Exchanger. Model: HX. S/N: MC16131528. Stainless steel construction. (54) Stainless Steel plates. Two pass system. Heat transfer-surface area: approx. 103.59 sq. ft. Product Inlet/outlet: 2 in. threaded (male), steam inlet/outlet: 2 in. threaded (male). Overall dimensions: 80 in. L x 21 in. W x 61 in. H.

Product Details
  • Stock No: EPBD001.
  • Manufacturer: APV
  • Model: HX
  • Serial Number: MC16131528
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
APV Paraflow Plate Heat Exchanger - 103.59 sq. ft.