- Product Details
Krack Air-Cooled Condensing Unit- 15 Ton
1995 Krack Air-Cooled Condensing Unit- 15 Ton. Model: KBD15L2K33E. S/N: 457047-02B. Refrigerant: R-22. Minimum design pressure hi/lo: 385/162 psig. Copeland 4-Cylinder Reciprocating Compressor, Model: 4DL3-150E-TSK-800, S/N: 99L78235, electrical requirements: 230 V, 215 LRA, 43.6 RLA, 60 Hz, 3 phase. (3) Franklin Electric Fan Motors, 0.5 hp, 2.6 FLA, 230 V, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. copper pipe. Outlets: (1) 3/4 in. dia. copper pipe. Overall dimensions: 12 ft. 9 in. L x 53 in. W x 45 in. H.
- Stock No: EPBD003.
- Manufacturer: Krack
- Model: KBD15L2K33E
- Serial Number: 457047-02B
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!