Cherry-Burrell Vogt Freezer

Cherry-Burrell Vogt Freezer

Cherry Burrell VOGT Freezer. Model: V303, Serial number: 4935. (3) dispensing barrels: 80 GPH each, 3 in. dia. x 30 in. L. (3) U.S. Motor, 7.5 hp, 1500/1800 rpm, 220/440 V, 22/20-11/10 amps, 60 Hz, 3 phase. (3) Cherry-Burrell Accumulator Tanks, S/N's: CR4923, CR4967, and CR4922, maximum working pressure: 200 psi, maximum working temperature: 400 °F. (2) Positive Displacement Pumps. (2) Variable Speed Motor Drives. Leeson Motor, 1 HP, 1725 rpm, 208-230/460 V, 60/50 Hz, 3 phase. Grove Gear Speed Reducer, 6 ratio, 287.5 rpm (final). Inlets: (3) 1 in. dia. S-line fittings. Outlets: (3) 1-1/2 in. dia. S-line fittings. Overall dimensions: 64 in. L x 64 in. W x 102 in. H. (ACN1450).
Product Details
  • Stock No: 200.EQDNES1
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: V303
  • Serial Number: 4935
HTST Details
  • Nominal Flow Capacity: 80
  • Inlets & Outlets Description: Inlets: (3) 1 in. dia. S-line fittings. Outlets: (3) 1-1/2 in. dia. S-line fittings.
Pump Details
  • Pump Included? Yes
  • Number of Pumps in Package: 2
  • Pump Description(s): Positive Displacement Pumps
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (3) 7.5 hp U.S. Motors, (1) 1 hp Leeson Motor
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 64
  • Height (Inches): 102
  • ACN: 1450
Additional Product Details
Cherry-Burrell Vogt Freezer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items