New England Machinery Company Cap Feeder

New England Machinery Company Cap Feeder

New England Machinery Company Cap Feeder. Bowl dimensions: 2 ft. 11 in. dia. x 8 in. H. Chute dimensions: 2 in. W x 2 in. H. Belt width: 11 in. Cleat dimensions: 9 in. W x 2 in. H. Distance between cleats: 6 in. Baldor DC Motor, 1/4 hp, 1725 rpm, 90 VDC, 2.4 amps. Boston Gear Motor, ratio: 33, 52.27 rpm (final). Allen-Bradley SLC 5/02 CPU. Allen-Bradley SLC 500 Power Supply, S/N: P2 1091N 2114, Cat. No: 1746-P2, line voltage: 85-132/170-265 VAC, 50/60 Hz. Inlets: 2 ft. 2 in. L x 10 in. W infeed. Overall dimensions: 7 ft. 4 in. L x 5 ft. W x 3 ft. 4 in. H.

Product Details

  • Stock No: 15.EQN3a.5a
  • Manufacturer: New England Machinery Inc.

Feeder Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

New England Machinery Company Cap Feeder