Stainless Steel Cyclone - 6.6 Cu. Ft.
Stainless Steel Cyclone Filter/Dust Collector- 6.6 Cu. Ft. FMC Syntron model FV 8A, serial 160220 E, A-73696. Baldor Industrial Motor, 3 hp, 208-230/460 V, 8.1-7.6/3.8 amps, 3450 rpm, 60 Hz, 3 phase. Allen Bradley disconnect with Start and Stop switch. Inlets: (1) 4 in. dia port. Outlets: (1) 4 in. dia. port, 8 in. dia. discharge. Overall dimensions: 53 in. L x 32 in. W x 95-1/2 in. H.
Product Details
- Stock No: ERCS039.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 3
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 8.1-7.6/3.8
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 53
- Width (Inches): 32
- Height (Inches): 95.5