Edlund 825A Can Opening System with 950 Can Crusher

Edlund 825A Can Opening System with 950 Can Crusher

Edlund 825A Can Opening System with 950 Can Crusher. Stainless steel construction. Can lid removal and crushing capacity: 30 cans/min. Maximum product clearance of opener: 6 in. dia. x 7-1/4 in. H. Minimum product clearance of opener: 2-1/2 in. dia. x 7-1/2 in. H. Maximum product clearance of crusher: 6 in. dia. x 11 in. H. Infeed/exit height: 41 in. Crown punch opener: 5 in. dia. for a size 502 can. Magnetic pick-up follows punch. Magnet diameter: 2-1/2 in. Alligator lid remover. The automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Monarch Hydraulics Inc. hydraulic pump and reservoir. Baldor industrial motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Suitable for food processing, reprocessing, and reworking industries. Overall dimensions: 6ft. 5in. L x 2ft. 7in. W x 5ft. 8-1/2 in. H. (ACN890).

Product Details
  • Stock No: ERCS068B.
  • Manufacturer: Edlund
  • Model: 825A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Edlund 825A Can Opening System with 950 Can Crusher