Edlund 950 Can Crusher

Edlund 950 Can Crusher

Edlund Can Crusher. Model: 950. Crushing capacity: 30 cans/min. Product clearance: 6 in. W x 11 in. H. This automatic can crusher uses a 9 in. L x 7 in. W heavy gauge plate to press cans and expels them with a plate operated by a pneumatic piston. Can crusher reduces accumulated can bulk 7:1. Stainless steel construction. Suitable for food processing, reprocessing, and reclamation industries. Hydraulic and pneumatic controls. Monarch Hydraulics Inc. Hydraulic Pump and Reservoir. Baldor Industrial Motor, 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps. Infeed/exit height: 41 in. Overall dimensions: 3 ft. 1 in. L x 2 ft. 4 in. W x 5 ft. 2 in. H.

Product Details

  • Stock No: ERCS068.
  • Manufacturer: Edlund
  • Model: 950

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Edlund 950 Can Crusher