Amcot Silver Series Cooling Tower 50-tons
Amcot Silver Series Cooling Tower- 50-ton. Model ST-50. Cooling capacity: 600,000 Btu/hr, air volume 11,500 cfm, nominal water flow: 105 gpm, fan diameter: 38 in. Water inlet: 3 in. Water outlet: 3 in. Tatung Motor, 1.5 hp, Model BBNV-D. S/N: 1Y563416D. Overall Dimensions: 80 in. L x 80 in. W x 85 in. H.
Product Details
- Stock No: ERMM01.
- Manufacturer: Amcot
- Model: ST-50
Cooling Tower Details
- Circuit Type: Open