Horizontal Ammonia Receiver Tank - 350 gallons
Horizontal Ammonia Receiver Tank built by Ram Industrieson Vizcaino Refrigeracion S.A. Model: RMP-21, 76-21. Serial: 66675. Date: 02-09-2009. Design pressure: 21 bar (300 PSI) at -48C / +150C (-50F / +300F). Test pressure: 30 bar (435 PSI) at -48C / +150C (50F / +300F). Fluid: NH3 (ammonia). Volume: 1338 liters (350 gallons). *Note: one of the two vessels is missing its nameplate. Qty available: 1. Diameter: 30 inches. Sidewall length: 106 inches.
Product Details
- Stock No: EZPR09
- Manufacturer: Not Specified
- Model: RMP-21, 76-21
- Serial Number: 66675
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 30
- Tank Length (Inches): 106
- Tank Estimated Capacity (Gallons): 350
- Tank MAWP (PSI at temp): 21 bar (300 PSI) at -48C / +150C (-50F / +300F)
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
Additional Product Details
- Year of Manufacture: 2009
- Known Issues or Problems: one of the two vessels is missing its nameplate