Galvanized Steel Screw Conveyor - 12 in.

Galvanized Steel Screw Conveyor - 12 in.

Galvanized Steel Screw Auger Conveyor. Screw diameter: 12 inches. Trough overall length: 24 feet. Nord electric motor: 5 HP, 230/460V, 1725 RPM, TEFC, 60 Hz, 3-phase. Gear reduction drive ratio: 20.18 (85.5 final RPM). Inlet: 12 in. x 36 in. Discharge: 15 inch square chute approximately 4 feet long.

Product Details

  • Stock No: EZPR12
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Galvanized Steel Screw Conveyor - 12 in.