Evapco PMCB Evaporative Condenser - 775 Ton

Evapco PMCB Evaporative Condenser - 775 Ton

Evapco Evaporative Condenser / Closed Circuit Fluid Cooler. Model: PMCB-775. Serial: 992592-3M. Evapco, Inc. Taneytown, MD USA. Belt: 2BX-128. Coil test pressure: 400 psig. Nominal ratings: 775 TR (R-22 freon), 550 TR (R-717 ammonia) using standard conditions. Can also be used with water/glycol as a closed loop fluid cooler. Fan motors: 15 HP, 30 HP. Spray pump: 7.5 HP / 1,030 GPM. Refrigerant ports: 4 in. diameter. Shipping weight: 29,930 lbs (21,870 heaviest section). Overall dimensions: 20 ft. 2 in. L x 9 ft. 10 in. W x 14 ft. 8 in. H. (ACN950)

Product Details

  • Stock No: BBCP01
  • Manufacturer: Evapco
  • Model: PMCB-775
  • Serial Number: 992592-3M

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: American Ice Cream Company

Evapco PMCB Evaporative Condenser - 775 Ton