Waukesha U1-series Positive Displacement Pump

Waukesha U1-series Positive Displacement Pump

Waukesha U1-series Positive Displacement Pump. Model: 30. S/N: 3296. Capacity: 14 gpm. Displacement per Revolution: 0.060 gal. Seal Option: Single O-Ring. Buna Elastomers. Stainless Steel Sleeve. U.S. Electrical Motor, 3 hp, 1730 rpm, 208-230/460 V, 9.0-9.4 amps, 60 Hz, 3 phase. Series 2000 Drive, ratio: 7.1, torque: 1980 lb-in, 243 rpm out (final). Exclusive, non-galling Waukesha "88" alloy rotors. 3A and BISCC approved pump. Easy disassembly for easy cleaning. Flexible three-way mounting. Inlets/outlets: (2) 1 ½ in. dia. S-line fittings. Overall dimensions: 3 ft. 4 in. L x 1 ft. W x 1 ft. 3 in. H. (ACN43a)

Product Details

  • Stock No: FBJR001.9a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30 U1
  • Serial Number: 3296

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha U1-series Positive Displacement Pump