Silverson High-Shear Emulsifier
Silverson High-Shear Emulsifier. Model: BX/60. Stainless steel. Capacity: 15 gallons (water viscosity) and 1.5 gallons (high viscosity). Shaft dimensions: 3/4 in. dia. x 24 in. L . Shearing head diameter: 4-5/8 in. Propeller diameter: 3-1/2 in. Motor, 1-1/2 hp, 3600 rpm, 60 Hz. Installations cover a broad range of applications including emulsification, dispersion, blending, homogenization, and shearing in liquid-liquid and powder-liquid formulations. Overall dimensions: 7 in. L x 7 in. W x 39 in. H.
Product Details
- Stock No: .FHF134.2
- Manufacturer: Silverson
- Model: BX/60