Graco President Pump

Graco President Pump

Graco President Pump. Model: 206790. S/N: 4376E9. Air motor: Model: 206527 series: 6C9. 10-1 ratio. Inlets/outlets: (1) 1-1/2 in. FNPT, (1) 3/4 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 8 in. L x 6-7/8 in. W x 2 ft. 3 in. H.

Product Details

  • Stock No: FHF137.a
  • Manufacturer: Graco
  • Model: 206790
  • Serial Number: 4380000000000

Pump Details

  • Pump Type: Other
  • # Inlets/Outlets: 3
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.75
  • Inlet/Outlet 2 Type: FNPT
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet 3 Size (inches): 2
  • Inlet/Outlet 3 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 8
  • Width (Inches): 6.875
  • Height (Inches): 27

Additional Product Details

Graco President Pump