- Product Details
Giltron Water Recirculating Chiller
Giltron Water Recirculating Chiller. Model: WC-40, S/N: R-4144. Input Volts: 480. Tecumseh compressor, Model: AK100AT. Refrigerant: R-22. Capacity: 10,000 BTU/hr. Procon pump with Dayton motor: 1/4 hp, 1725 rpm, 115 V, 5 amps, 60 Hz, 1 phase. Reservoir tank dimensions: 14 in. L x 10 in. W x 11 in. H. GE Fan motor: 1/20 hp, 1550 rpm, 115 V, 2.5 amps, 60 Hz, 1 phase. Overall dimensions: 33 in. L x 15 in. W x 40 in. H.
- Stock No: 9a.FHF166.1a
- Manufacturer: Giltron
- Model: WC-40
- Serial Number: R-4144
- Air Cooled or Liquid Cooled: Air Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!