Rotary Volumetric Timed-Pressure 4 Head Filling System

Rotary Volumetric Timed-Pressure 4 Head Filling System

Pacific Packaging Machinery Rotary Volumetric Timed-Pressure 4 Head Filling System. S/N 032505.4. Bottom-up fill, gallon filler for viscous products or fully automatic bag-in-a-box (or pail) filling machine. Adjustable fill speed and fill volume with automatic flow shutoff. Set up to handle 1 gallon bottles. Change parts can be made to fit other bottles. Carbon steel Frame with stainless steel covers. Stainless steel conveyor. Filler guides: UHMW. Weight: 1,650 lbs. Dimensions: 65 in. x 50 in. x 72 in. H. (H14)(EXR58a).

Product Details

  • Stock No: FHF221a.2
  • Manufacturer: Pacific Packaging Machinery, Inc.
  • Serial Number: 32505.4

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Rotary Volumetric Timed-Pressure 4 Head Filling System