Fogg 18-Head Rotary Valve Filler

Fogg 18-Head Rotary Valve Filler

Fogg 18-Head Rotary Valve Filler. Model: KG-18 RH. S/N: 617-7-83. Infeed tank capacity: 60 gal. Manway: 10 in. L x 7 in. W. Distance between valves: 7 in. Maximum size container: 5 in. W x 8 in. H. Adjustable height. Conveyor with 4-1/2 in. wide track. Inlets: (1) 3 in. dia. bevel fitting. Outlets: (19) 2 in. dia. ports. Overall dimensions: 94 in. L x 54 in. W x 79 in. H.

Product Details

  • Stock No: 75.FHF231a.22a
  • Manufacturer: Fogg
  • Model: KG-18 RH
  • Serial Number: 617-7-83

Filler & Capper Details

  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 18
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 94
  • Width (Inches): 54
  • Height (Inches): 79

Additional Product Details

Fogg 18-Head Rotary Valve Filler