Federal Filler 20 Head

Federal Filler 20 Head

Federal Filler- 20 Head. Two sets of nozzles: (10) 1-1/8 in. and (10) 5/8 in. Center-to-center: 10.75 in. dia. Drum: 40 in. dia x 10 in. H. 220 V. Filler runs left to right, and is setup for easy changeover between two different size bottles. Overall dimensions: 82 in. L x 48 in. W x 96 in. H.(H17).

Product Details

  • Stock No: 150.FHF280a.65
  • Manufacturer: Federal Filler

Filler & Capper Details

  • Filler/Capper Type: Gravity Filler
  • Inline/Rotary: Rotary
  • # of Heads: 20
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 82
  • Width (Inches): 48
  • Height (Inches): 96

Additional Product Details

Federal Filler 20 Head