Jayhawk Mustard Mill

Jayhawk Mustard Mill

Jayhawk Mustard Mill. Model: 3MPYC. Louis Allis Induction Motor, 10 hp, 3520 rpm, 220/460 V, 60 Hz, 3 phase. The ultimate in wet process stone grinding. These mills use designed, precision balanced, diamond cut stones. Inlet: 1 in. flared threaded end. Outlets: (1) 4 in. L x 1 in. W discharge. Overall dim: 32 in. L. x 18 in. W. x 16 in. H.

Product Details
  • Stock No: 325.FHF293dd.52
  • Manufacturer: Jayhawk
  • Model: 3MPYC
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Jayhawk Mustard Mill