Prater Hammermill

Prater Hammermill

Prater Hammermill. Model: M30. S/N: 391081. Hammermill utilizes a 3/16-mesh screen over a mild steel cutting disc. Cutting disc diameter: 10 in. Premium Efficiency Motor, 20 hp, 3525 rpm, 230/460 V, 47.2/23.6 amps, 60 Hz, 3 phase. Inlets: 3-1/2 in. dia. infeed port. Outlet: (2) 4 in. dia. bottom discharge port. Overall dimensions: 52 in. L x 32 in. W x 67 in H.(H14).

Product Details

  • Stock No: FPPE088.6
  • Manufacturer: Prater
  • Model: M30
  • Serial Number: 391081

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Premium Efficiency
  • Motor Horsepower(HP): 20
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 47.2/23.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 32
  • Height (Inches): 67

Additional Product Details

Prater Hammermill