Culbro Full Body Sleever
Culbro Full Body Sleever. Model: Tamp-R-Alert. S/N: 45510787059. System requirements: 230 V, 9 amps, 60 Hz, 3 phase. (2) 56 in. L 2-piece timing screws. Control panel and film cut-off. Roll stock width: 6 in. Motor with Gear Reducer, 30 ratio. Superior Electric Slo-Syn Motor. Infeed/exit height: 30 in. Overall dimensions: 78 in. L x 68-1/2 in. W x 61 in. H.(H17). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
- Stock No: FPPE098.1a
- Manufacturer: Culbro
- Model: Tamp-R-Alert
- Serial Number: 45510787059