Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP

Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP

Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP. Model: AF4P3T61. S/N: U3980507135. Motor specifications: 1755 rpm, 230/460 V, 8.6/4.3 amps, 60 Hz, 3 phase.

Product Details

  • Stock No: FSMK001B.
  • Manufacturer: Lincoln
  • Model: AF4P3T61
  • Serial Number: U3980507135

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 3
  • Motor RPM: 1755
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T

Dimensions:

Additional Product Details

Lincoln Ultimate-E1 Hostile Duty Motor- 3 HP