Cherry Burrell Atmospheric Processor- 600 Gallon

Cherry Burrell Atmospheric Processor- 600 Gallon

Cherry Burrell Atmospheric Processor- 600 Gallon. Model WTC, S/N 600 50 102. Stainless steel. Center bridge with lift top covers. Wide and side sweep agitator with scraper blades and baffle. Inlets: (2) 1-1/2 in. Outlets: (2) 2 in. (4) Legs: 10 in. H. Inside dimensions: 66-1/2 in. dia. x 48 in. H. Overall dimensions: 79 in. dia. x 84 in. H. Can be used as pasteurizer for vat or batch processing.

Product Details

  • Stock No: 105-G105-A
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: WTC
  • Serial Number: 600 50 102

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry Burrell Atmospheric Processor- 600 Gallon