Modernpack Sepamatic 2000V

Modernpack Sepamatic 2000V

Modernpack Sepamatic 2000V. Model: SEPA 2000V. S/N: 195692. Contact pressure: 0-1,600 psi. Speed of perforated drum: 20-35 rpm. Electrical requirements: 12 hp, 460 V, 19 amps, 60 Hz, 3 phase. The Sepamatic is designed to press and separate pre-cut pieces of meat from sinews and gristle. Meat is fed between the belt and rotating drum. This belt separator has a filter screen with holes of 5-12 thousandths of an inch for desinewing and removing the bone particles. The bone particles are then removed by a scraper. The resultant product is equal to raw minced meat. Overall dimensions: 47 in. L x 47 in. W x 55 in. H.

Product Details

  • Stock No: GAFF001.
  • Manufacturer: Modernpack
  • Model: SEPA 2000V
  • Serial Number: 195692

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Modernpack Sepamatic 2000V