Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 200 CFM

Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 200 CFM

Unused Loren Cook SQN-B Square Inline Fan / Blower with 1/6 HP motor. Size: 60. Duct size: 12 in. square. Serial No: 325SD20637-01-0003303. Fan is centrifugal style with duct-mounted housing and belt-driven. Galvanized steel and aluminum construction. 200 CFM. 1915 RPM. Max motor Frame size: 143T. Unit is designed to be heat, oil, and corrosion resistant. Motor specs: 1/6 HP, 115V, 3.6 Amps, 1-phase, 60 Hz, 1725 RPM, ODP. Approximate shipping weight: 80 lbs. Overall Dimensions: 22 in. x 14.75 in. x 27.5 in. H. (ACN16)

Product Details

  • Stock No: GAMP052.2
  • Manufacturer: Loren Cook
  • Model: 60 SQN 60 SQN-B
  • Serial Number: 325SD20637-01-0003303

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.16
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 3.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
  • Motor Frame Size: 143T

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 14.75
  • Height (Inches): 27.5
  • Weight (LBS): 80
  • ACN: 16

Additional Product Details

  • Year of Manufacture: 2010

Unused Loren Cook SQN-B Square Inline Fan - 1/6 HP, 200 CFM