Tri-Clover C328 Diaphragm Pump (156 GPM Max)
Tri Clover Diaphragm Partial Pump. Model: C328. 316 stainless steel construction. Maximum flow rate: 156 gpm. Maximum size solids: ¼ in. Maximum suction lift: 24 ft. Inlets/outlets: 2-1/2 in. triclamp fittings. Overall dimensions: 16 in. L x 13 in. W x 16 in. H.
Product Details
- Stock No: GAWD005.4a
- Manufacturer: Tri-Clover
- Model: C328
Pump Details
- Pump Type: Diaphragm
- Max Gallons Per Minute GPM: 156
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 1 Type: Tri-Clamp
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2.5
- Inlet/Outlet 2 Type: Tri-Clamp
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 13
- Height (Inches): 16