Wilden Stainless Steel Diaphragm Pump

Wilden Stainless Steel Diaphragm Pump

Wilden Stainless Steel Diaphragm Pump. Model 316-SS. S/N: 04-5000-03. Flow rate: 81 GPM. Maximum pressure: 8.6 bar (125 psi). Suction lift: 18 ft. (dry). Inlets/outlets: (2) 1-1/2 in. pipes. Overall dimensions: 20 in. L x 16 in. W x 58 in. H.

Product Details
  • Stock No: GAWD009.6a
  • Manufacturer: Wilden
  • Model: 316-SS
  • Serial Number: 04-5000-03
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Wilden Stainless Steel Diaphragm Pump