Stainless Steel Rolling Bin- 50 Gallon

Stainless Steel Rolling Bin- 50 Gallon

Stainless Steel Rolling Bin- 50 Gallon. Bin features: grab handle, four casters for easy positioning, sloped bottom. Inlets/outlets: (1) 2 in. S-line. Overall dimensions: 60 in. L x 21 in. W x 43 in. H.

Product Details

  • Stock No: GAWD054.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Rectangular Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: (1) 2 in. S-line.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 60
  • Width (Inches): 21
  • Height (Inches): 43

Additional Product Details

Stainless Steel Rolling Bin- 50 Gallon