Pettibone Crane
Pettibone Crane. Model: Multikrane-30 & 36 Swing Cab. S/N: 473-AS-4911. Cummins Diesel Engine, V504C1B5 20117582; 10-72; 5003D3127 1672-00. (2) Front tires: General Loader Grader, tubeless, nylon, 16-ply rated, size: 16.00-24 TG. (2) Rear tires: BF Goodrich Silverado WN Power Grade, tubeless, nylon, size: 16.00-24 TG. Air filter: NAPA Gold 2890. Fuel filter: NAPA Gold 4071. Motor oil filter: NAPA Gold 1970. Hydraulic oil filter: NAPA Gold 3405. Overall dimensions: 36 ft. 6 in. L x 102 in. W x 11 ft. 4 in. H.
Product Details
- Stock No: GEEQ001.
- Manufacturer: 20 Plus
- Model: Multikrane-30 & 36 Swing Cab
- Serial Number: 473-AS-4911
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 448
- Width (Inches): 102
- Height (Inches): 136