Clark Forklift

Clark Forklift

Clark Forklift. Model (type): G. S/N: CY80-53-644. Capacity (max): 8000 lbs @ 24 in. load center. Fork dimensions: 57 in. L x 6 in. W. Fuel: propane. 6-Cylinder. Firing order: 1-5-3-6-2-4. Spark plug: Autolite 386. Spark plug cables: standard plugs framed with Silicone core D5. Motor stamping: 244A440. Carburetor air cleaner use only Clark 668788. Frame CA70PL replacement cartridge. Hydratork transmission. (4) Front tires: Goodyear, 7.50-15 NHS. (2) Rear tires: Power Fork (ET890), 12-ply rating, size: 7.00-12. Overall dimensions: 14 ft. 6 in. L x 80 in. W x 90 in. H.
Product Details
  • Stock No: GEEQ002.
  • Manufacturer: Clark
  • Model: G
  • Serial Number: CY80-53-644
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
  • Length (Inches): 174
  • Width (Inches): 80
  • Height (Inches): 90
Additional Product Details
Clark Forklift