Yale Forklift

Yale Forklift

Yale Forklift. Model: GLP-030-UAS-085-P. S/N: L-227039. Attachment: BRUDI-S7S. Approx. weight: 6129 lbs. Capacity (max): 3,000 lbs @ 24 in. load center. Fork dimensions: 42 in. L x 4 in. W. Fuel: propane. Spark plugs: Autolite 55. Air filter: NAPA Gold: 16101G. (2) Front tires: Nankang Industrial Mining, tubeless, 10-ply rated, size: 6.50-10 NHS. (2) Rear tires: Yardmaster Extraply Industrial (super duty sidewall), tubeless, size: 5.00-8 NHS. Runtime: 0559.7 + 9999.0 = 10558.7 total hours. Overall dimensions: 10 ft. 6 in. L x 37 in. W x 86 in. H.

Product Details

  • Stock No: GEEQ003.
  • Manufacturer: Yale
  • Model: GLP-030-UAS-085-P
  • Serial Number: L-227039

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Yale Forklift