Unused Sussman Electric Boiler- 44 HP

Unused Sussman Electric Boiler- 44 HP

1997 Unused Sussman Electric Boiler- 44 HP. Model: SVS-420. S/N: VS7-1006-U97. Nat'l Bd: 190. For low or high pressure steam. Maximum designed steaming capacity: 1512 lb/hr. MAWP: 150 psig. Power requirements: 480 V, 520 amps, 60 Hz, 3 phase. Control requirements: 120 V, 1.7 amps. Standard features on the Sussman boiler include: 2 in. thick insulation, vertically mounted incoloy sheathed immersion elements complete with expoxy and seal, liquid level gauge glass assembly, main and auxilliary low water cutt off controls, manual reset high limit pressure controls, and industrial rated magnetic contactors. Inlets: (1) 3/4 in. dia. feed pipe. Outlets: (1) 1-1/2 in. dia. blowoff, (1) 1-1/2 in. dia. safety valve, (1) 3 in. dia. pipe. Overall dimensions: 44 in. L x 43 in. W x 64 in. H.

Product Details

  • Stock No: GGEP001.20
  • Manufacturer: Sussman
  • Model: SVS-420
  • Serial Number: VS7-1006-U97

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Sussman Electric Boiler- 44 HP