Frick Screw Compressor Package-125 HP
1995 Frick Screw Compressor Package-125 HP. Model: RWB II 60H. S/N: 50014C1MPLHAC3. S.O: 206432-02. Rotary Screw Compressor. Model/Serial No: TDSH163S1276AR. Refrigerant: NH3/R22. Volume Ratio: 2 2 – 5 0. Maximum speed: 4500 rpm. Working hours 796.8. Maximum design pressure: 362 psig. Oil Separator, MAWP: 300 psig @ -20 to + 200. Mat’l SA: 53-S-TB. T.S. 6000. Quantum Control Panel installed 2005. New motor installed 2005. Baldor Motor, 125 hp, 3550 rpm, 460 V, 140 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged suction port. Outlets: (1) 3 in. dia. discharge port. Overall dimensions: 11 ft. 7 in. L x 51 in. W x 75 in. H.
Product Details
- Stock No: tGHBE001.
- Manufacturer: Frick
- Model: RWB-II-60H
- Serial Number: 50014C1MPLHAC3
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details