- Product Details
Proctor Schwartz Batch Type Nut Roaster Model 62
1990 Proctor Schwartz Batch Type Nut Roaster. Model 62. S/N K24280. Nut roaster can roast 80 lbs of nuts per batch. Around 3 batches per hour. Unit has 16 sq. ft. of holding area. Drying chamber is 30 in. W x 40 in. Deep x 42 in. H, designed to accommodate four 30 in. x 40 in. pans. Overall dimensions are 4 ft. deep x 9 ft. long x 7 ft. Tall. This unit was originally used by Godiva Chocolatier, Inc. (H17)(ACN510).
- Stock No: GICS135.30
- Manufacturer: Proctor Schwartz
- Model: 62
- Serial Number: K24280
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!