Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 gallon. Stainless steel. Vessel capacity: 150 gallons; pressure rating: 5 bars @ 60 °C. (72 psi @138 °F.) Jacket capacity: 14 gallons; 3 bars @ 100 °C (43 psi @ 212 °F). Inlet: 3 in. flanged, Outlet: 3 in. flanged. Domed top with 12 in. x 15 in. pressurized access door. Anderson, Greenwood & Co. valve, serial number: 88/02442, part number 83MB88-4/L. Mounted on 43 in. sq Frame made of 3 in. sq tubing.

Product Details

  • Stock No: GICS209.6a
  • Manufacturer: Apparatebaumack Muhlheim

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Apparatebaumack Muhlheim Jacketed Cone-Bottom Vacuum Processor- 150 Gallon