Damrow Brothers Co. Atmospheric Processor - 200 Gallon

Damrow Brothers Co. Atmospheric Processor - 200 Gallon

Damrow Brothers Co. Atmospheric Processor - 200 Gallon. Model: 200S. S/N: 44132. Inside dimensions 49 in. diameter x 30 in. H. Flip-top lids. Inlets: (1) 2 in. dia. FNPT (hot water), (1) 2 in. dia. port, (1) 6 in. dia. mixer port. Outlets: (1) 1 in. dia. FNPT (hot water), (1) 1-1/2 in. dia. discharge valve. Overall dimensions : 62 in. L x 58 in. W x 48 in. H.(HB2)

Product Details

  • Stock No: 65.GO80248a.2
  • Manufacturer: Damrow Brothers Company
  • Model: 200S
  • Serial Number: 44132

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Damrow Brothers Co. Atmospheric Processor - 200 Gallon