Hess Machine Company Ozone Generator

Hess Machine Company Ozone Generator

Hess Machine Company Ozone Generator. New model H-50. Serial number I27587-R. Rated capacity: 30 gpm. As an integral part of the bottled water process, the Hess H-50 rated yield of Ozone is 9.5 gRam Industriess per hour. Overall dimensions 27 in. L x 14 in. W x 48 in. H.(ACN99).

Product Details

  • Stock No: 27a.GR063.
  • Manufacturer: Hess Machine International
  • Model: H-50
  • Serial Number: I27587-R

HTST Details

  • Nominal Flow Capacity: 1800

Pump Details

  • Pump Included? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 27
  • Width (Inches): 14
  • Height (Inches): 48
  • ACN: 99

Additional Product Details

Hess Machine Company Ozone Generator