Hess Machine International Ozone Generator

Hess Machine International Ozone Generator

Hess Machine International Ozone Generator. Model: H-50. S/N: 127587-R. Type: CS. Form: KHH. Capacity: 30 gpm / 1,800 gph. Ozone yield: 0.5 lbs/day. Maximum air flow: 0.5 scfm / 30 scfh. Air pressure into dryer: 80 psi. Air pressure out of dryer: 13 psi. Cooling water supply: 5 gph. Power supply: 110/220 V, 10 amps, 60/50 Hz, single phase. Thomas Compressor and Vacuum Pump, 3/4 hp, 1725 rpm, 115/230 V, 10.6/5.3 amps, 60 Hz, single phase. Overall dimensions: 3ft. 1in. L x 1ft. 3-1/2 in. W x 3ft 8 in. H.(ACN98-87).

Product Details

  • Stock No: 47a.GR296.
  • Manufacturer: Hess Machine International
  • Model: H-50
  • Serial Number: 127587-R

HTST Details

  • Nominal Flow Capacity: 1800

Pump Details

  • Pump Included? Yes
  • Number of Pumps in Package: 1
  • Pump Horsepower (HP): 0.75
  • Pump Description(s): Thomas Compressor and Vacuum Pump: 3/4 hp, 1725 rpm, 115/230 V, 10.6/5.3 amps, 60 Hz, single phase.

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Voltage: 110/220
  • Motor Amps: 10
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 37
  • Width (Inches): 3.5
  • Height (Inches): 44
  • ACN: 98-87

Additional Product Details

Hess Machine International Ozone Generator