New Un-used 1993 Supraton High Shear Inline Homogenizer

New Un-used 1993 Supraton High Shear Inline Homogenizer

New Un-used 1993 Supraton High Shear Inline Homogenizer. Model S500.4.4.5. S/N 5249. Drwg No: 500-509. OEM: Dorr-Oliver Deutschland GmbH. Type: 316 stainless steel. Volumetric flow rate: up to 242 gal/min. Tool speed: 164.06 ft/s. MAWP: 16 bar @ 200 °C. Tooth and chamber/rotor design. Double mechanical seal assembly. Tool material: 51.4462. Motor speeds up to 1,800 rpm, 75-250 kW. Supraton machines are dynamic homogenizers with a multistage tool set. Rotor and stator consist of concentric tool rings that are radial slotted and/or drilled. Typical applications: pigments, paints, abrasive solids, juices, nectars, syrups, creams and fillers, milk, cottage cheese, cheese products, etc. Inlets: (1) 6 in. dia. suction (DIN 200). Outlet: 4 in. dia. discharge (DIN 150). Overall dimensions: 55 in. L x 27 in. W x 33-1/2 in. H.
Product Details
  • Stock No: 195.GR329.
  • Manufacturer: Supraton
  • Model: S500.4.4.5
  • Serial Number: 5249
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
New Un-used 1993 Supraton High Shear Inline Homogenizer