Sussman ES-100 Electric Steam Boiler

Sussman ES-100 Electric Steam Boiler

Sussman ES-100 Electric Steam Boiler. 108 KW. Bhp Rating: 11.0. Lbs/Hr. Steam: 325. 208/240/480 V. 284/246/123 A. Water inlet: 1/2 in. NPT. Steam outlet: 1-1/2 in. NPT. Shipping weight: 625 lbs. Overall dimensions: 2 ft. 10 in. L x 2 ft. 4 in. W x 4 ft. 11 in. H. (ACN84)

Product Details

  • Stock No: GVGG01.3
  • Manufacturer: Sussman
  • Model: ES-100
  • Serial Number: N6-17484-Q2001

Boiler Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sussman ES-100 Electric Steam Boiler