Waukesha SP Shear Pump

Waukesha SP Shear Pump

Waukesha Shear Pump. Model: SP. S/N: 216. Single mechanical water flushed seal, 2 inch bevel seat inlet and outlet. Pump can be mounted on a base with motor as per customer specifications. Stator spacing width x length: 1/8 in x 1.75 in. Overall dimensions: 23 in. L x 10 in. W x 12 in. H.

Product Details

  • Stock No: GWCW01
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: SP
  • Serial Number: 216

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha SP Shear Pump