APV Crepaco Jacketed Tank 6,000 Gallon

APV Crepaco Jacketed Tank 6,000 Gallon

1994 APV Crepaco Jacketed Tank 6,000 Gallon. S/N K-0881 with Dual Vertical Agitator, S/S Front, Tri-Clover Air Valve, Sprayball, -20 Degree F Jacketed Temperature Range and Partlow Recorder MRC7000. Diameter 9 ft. 3 in. Overall dimensions 17 ft. 6 in. L x 10 ft. 8 in.

Product Details

  • Stock No: HD-SC138A.70
  • Manufacturer: APV
  • Serial Number: K-0881

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco Jacketed Tank 6,000 Gallon