Chester-Jensen Co Film Plate Chiller

Chester-Jensen Co Film Plate Chiller

Chester-Jensen Co Film Plate Chiller. Size: 4-2-24-24, S/N: 4-248-125. (8) 60 in. L x 30 in. W plate with 24 Coils. Reservoir – 25 Gallons. Inlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 1-1/2 in. dia. port, (1) 2 in. dia. port. (1) 2 in. dia. S-Line. Overall dimensions: 87 in. L x 23 in. W x 89 in. H. (BG).
Product Details
  • Stock No: HDAF526.51
  • Manufacturer: Chester-Jensen Co
  • Model: 4-2-24-24
  • Serial Number: 4-248-125.
Plate Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Chester-Jensen Co Film Plate Chiller