Siemens 4160V Motor- 600 HP
2004 Siemens 4160V Motor- 600 HP. S/N: E17097-02-3. Type: CG. Motor specifications: 3564 rpm, 4160 V, 73.1 amps, 60 Hz, 3 phase. Frame: 508S. Insul. class: F. Rotation: CCW A-T. Facing: B-T2. Drive End: C-T3. With CWA-T. Phase: B-T2. Service Factor: 1.15. KVA Code: G. Shaft size: 3 in. Bearing type: Ball. Overall dimensions: 46-1/2 in. L x 50 in. x W x 26 in. L.
Product Details
- Stock No: HDAF763.22a
- Manufacturer: Siemens
- Serial Number: E17097-02-3