Siemens Motor- 600 HP, 2300 / 4160 V

Siemens Motor- 600 HP, 2300 / 4160 V

2004 Siemens Motor- 600 HP. S/N: E17097-02-1. Type: CG. Motor specifications: 3564 rpm, 2300 / 4160 V, 73.1 amps, 60 Hz, 3 phase. Frame: 508S. Insul. class: F. Rotation: CCW A-T. Facing: B-T2. Drive End: C-T3. With CWA-T. Phase: B-T2. Service Factor: 1.15. KVA Code: G. Shaft size: 3 in. Overall dimensions: 46-1/2 in. L x 50 in. x W x 26 in. L. (ACN283).

Product Details

  • Stock No: HDAF764.22a
  • Manufacturer: Siemens

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Siemens Motor- 600 HP, 2300 / 4160 V