- Product Details
Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon
Mojonnier Stainless Steel Vacuum Pan Evaporator- 1,300 Gallons. Size: 48 399. 316 stainless steel. (2) manways: 16 in. dia. (1) Sight glass: 4-1/2 in. dia. Inlets/outlets: (1) 1/2 in. dia. female ferrule, (1) 1 in. dia. male ferrule with hex nut, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. male ferrule with hex nut, (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. male ferrule with hex nut, (5) 2 in. dia. FPT, (1) 5 in. dia. with a 10 in. dia. flange and (8) 3/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 54 in. W x 17 ft. 4 in. H.
Click here to see a video of the equipment
Product Details
- Stock No: HDBA120.14
- Manufacturer: Mojonnier
Evaporator Details
- Evaporator Type: Vacuum Pan
- Metal Types: 316 Stainless Steel
- Skid Mounted: No
- Evaporator Components Included: (2) 16in. Manways, (1) Sight Glass
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 56
- Width (Inches): 54
- Height (Inches): 208
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!