Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon

Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon

Mojonnier Stainless Steel Vacuum Pan Evaporator- 1,300 Gallons. Size: 48 399. 316 stainless steel. (2) manways: 16 in. dia. (1) Sight glass: 4-1/2 in. dia. Inlets/outlets: (1) 1/2 in. dia. female ferrule, (1) 1 in. dia. male ferrule with hex nut, (1) 1 in. dia. pipe, (1) 1-1/2 in. dia. male ferrule with hex nut, (1) 1-1/2 in. dia. threaded fitting, (1) 2 in. dia. threaded fitting, (1) 2 in. dia. male ferrule with hex nut, (5) 2 in. dia. FPT, (1) 5 in. dia. with a 10 in. dia. flange and (8) 3/4 in. dia. attachment holes. Overall dimensions: 56 in. L x 54 in. W x 17 ft. 4 in. H.

Product Details
  • Stock No: HDBA120b.14
  • Manufacturer: Mojonnier
Evaporator Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Mojonnier Stainless Steel Vacuum Pan Evaporator-1,300 Gallon