Roots Vacuum Blower 3 HP

Roots Vacuum Blower 3 HP

Roots 3 hp Vacuum Blower. Model and S/N n/a. Contains (1) 20-1/2 in. L x 9 in. W. Dust Collector and Magnetek motor. Stands on (4) 20 in. H. legs, has (2) 4-1/2 in. Pulleys with (2) 1/4 in. Belts, and (1) 3/8 in. close/open valve. Magnetek Motor. Part No. 9-391322-64. Cat. No. E260. Motor Specifications: 3 hp, 1,760 rpm, 230/460 Volt, 8.2/4.1 Amps, 60 Hz., 3 phase, 182T Frame. Overall Dimensions 52 in. L x 23 in. W x 40 in. H.

Product Details

  • Stock No: HDBV073.1a
  • Manufacturer: Roots

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 8.2/4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 23
  • Height (Inches): 40

Additional Product Details

Roots Vacuum Blower 3 HP