Eaton IDT Touch-Screen PLC Control Panel

Eaton IDT Touch-Screen PLC Control Panel

Eaton IDT Touch-Screen PLC Control Panel. Model: Panel Mate III. S/N: 5122-10. Part No. 92-00425-03. Power supply: 117 V, 125 amps, 50/60 Hz, single phase. Provides an economical and flexible alternative to hardwired operator control panels. Using a single serial PLC connection, PanelMate is capable of replacing over 600 hardwired devices including individual control devices such as pushbuttons, selector switches, indicating lights, thumbwheels, analog meters, message display units, digital readouts and also works as an alarm annunciator and logger. PanelMate easily connects to all major brands of PLCs. Overall dimensions: 19 in. L x 36 in. W x 55 in. H.(ACN89).

Product Details

  • Stock No: HDCD307.3a
  • Manufacturer: Eaton
  • Model: Panel Mate III
  • Serial Number: 5122-10

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Eaton IDT Touch-Screen PLC Control Panel